Shop All Letters and Numbers
Stranco
Reflective Number Label, 3, 2-1/2in H, PK25
Mfr # RUM200-3-YB
Zoro # G3081504
original price:
$11.35
20% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-3-YB
- Zoro # G3081504
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- EATON Tower Light LED Module Flashing, Red (SL7-BL120-R)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF542-XL)
- LYLE Decaldanger High Voltage Keep, 5"x3.5" (LCU4-0234-ND_5X3.5)
- STRANCO Reflective Number Label, 0, 2-1/2in H, PK25 (RUM200-0-YB)
- STRANCO Reflective Number Label, 7, 2-1/2in H, PK25 (RUM200-7-YB)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- Stranco Letters and Numbers