Shop All Letters and Numbers
Stranco
Reflective Letter Label, Z, 2-1/2in H, PK25
Mfr # RUM200-Z-YB
Zoro # G4905537
original price:
$11.35
20% off
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-Z-YB
- Zoro # G4905537
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Details
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- ANSELL N21, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK (N212)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PETZL Vertex Vent ANSI Helmet - Yellow (VTVA-YL)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- MASTERVISION Magnetic Data Cards, 1"x2", White, PK25 (FM1325)
- Stranco Letters and Numbers