Shop All Letters and Numbers
Stranco
Reflective Letter Label, U, 2-1/2in H, PK25
Mfr # RUM200-U-YB
Zoro # G4905521
original price:
$11.26
20% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-U-YB
- Zoro # G4905521
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- CESTUS Work Gloves , Gen-U 925 #6014 PR (Rum 6014 L)
- KENT SAFETY Fishing Vest, 5XL, 15.5lb, Green (151700-400-090-21)
- EASTERN METAL SIGNS AND SAFETY Emergency Scene Ahead Traffic Sign, 48 in Height, 48 in Width, Vinyl, Diamond, English (669-C/48-SBFP-ES)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- STRANCO Reflective Letter Label, H, 2-1/2in H, PK25 (RUM200-H-YB)
- STRANCO Die-Cut Reflective Number Label, 2 (DWR-SINGLE-8-2)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- Stranco Letters and Numbers