Shop All Letters and Numbers
Stranco
Reflective Letter Label, R, 2-1/2in H, PK25
Mfr # RUM200-R-YB
Zoro # G4904697
original price:
$11.35
10% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-R-YB
- Zoro # G4904697
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, S (RH-GSWT-SM)
- MCR SAFETY Mechanics Gloves, L, Spandex, Black, PR (PD4906L)
- TRU-SPEC Tactical Polo, Multicam, XL, 36" L (1265)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- STRANCO Reflective Letter Label, X, 2-1/2in H, PK25 (RUM200-X-YB)
- STRANCO Reflective Letter Label, M, 2-1/2in H, PK25 (RUM200-M-YB)
- STRANCO Die-Cut Reflective Number Label, 6, PK5 (DWR-1.5-6-5)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- HY-KO Vinyl 2 In. Reflective Adhesive Number Six (RV-25/6)
- Stranco Letters and Numbers