Shop All Letters and Numbers
Stranco
Reflective Letter Label, L, 2-1/2in H, PK25
Mfr # RUM200-L-YB
Zoro # G4905555
original price:
$11.35
20% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-L-YB
- Zoro # G4905555
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- ANSELL N73, Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (N730)
- STRANCO Reflective Letter Label, K, 2-1/2in H, PK25 (RUM200-K-YB)
- STRANCO Reflective Letter Label, X, 2-1/2in H, PK25 (RUM200-X-YB)
- STRANCO Reflective Letter Label, Z, 2-1/2in H, PK25 (RUM200-Z-YB)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-5-6-10)
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- STRANCO Die-Cut Refl. Number Label, 7, 3In H, PK5 (DWR-3-7-5)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-8-1)
- Stranco Letters and Numbers