Shop All Letters and Numbers
Stranco
Reflective Letter Label, H, 2-1/2in H, PK25
Mfr # RUM200-H-YB
Zoro # G4903954
original price:
$9.05
9% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Product Information
- Brand Stranco
- MFR # RUM200-H-YB
- Zoro # G4903954
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Med Org Wonder Gloves (WG510M)
- MUCK BOOT CO Boots Muck Chore Mid 10M (CHM-000A-BL-100)
- ACCUFORM Label, Flaming Circle, 1x1In, 250 Roll (LZH602PS2)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 095)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-6-T)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- STRANCO Die-Cut Reflective Letter Label, H, 6In H (DWR-6-H-EA)
- Stranco Letters and Numbers