Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, ____Volts, Orng, 1-1/8x4 in., PK5
Mfr # CVB-2009-PK
Zoro # G4904855
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend _______Volts
- Height 1 1/8 in
- Background Color Orange
- Legend Color Black
- Width 4 1/2 in
Product Information
- Brand Stranco
- MFR # CVB-2009-PK
- Zoro # G4904855
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 4 1/2 in |
Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____Volts, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- MAPA M15 15 Mil Unlined Z Pattern Nitrile Gloves, 12PK (479410ZQK)
- NEVS Veterinary Physical Exam Label 2" x 3" White w/Red (VW-0093)
- FIRE-DEX Turnout Coat, Yellow, S, Cotton (FS1J059S)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, 3in.and Lrgr, PK5 (CVA-1071-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- BRADY Pipe Marker, Heating Water, PK5 (7128-1-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape