Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 208 Volts, Og, 3in.andLrgr, PK5
Mfr # CVA-1045-PK
Zoro # G4905363
product price: $4.29
/pk 5, $0.86/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 208 Volts
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Product Information
- Brand Stranco
- MFR # CVA-1045-PK
- Zoro # G4905363
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 2 1/4 in |
Character Height | 1.625 in |
Description
Pipe Marker, Legend 208 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- BRADY Pipe Marker, Adhesive, White, Secondary, PK5, 7255-1-PK (7255-1-PK)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (1) Box, PK2 (GL011-0613)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, 3in.and Lrgr, PK5 (CVA-1071-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape