Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5
Mfr # CVA-1043-PK
Zoro # G4901951
product price: $2.99
/pk 5, $0.60/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 120 Volts
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Product Information
- Brand Stranco
- MFR # CVA-1043-PK
- Zoro # G4901951
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 2 1/4 in |
Character Height | 1.625 in |
Description
Pipe Marker, Legend 120 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- NEVS Autoclave Tape Lead Free 1/2" wide (LFA-GB-050-6)
- STRANCO Pipe Mrkr, 240 Volts, 1-1/4in.andSmllr, PK5 (CVC-1048-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-1-PK (7247-1-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape