Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Marker, Three Phase, Orange, PK5, CVB-1017-PK
Mfr # CVB-1017-PK
Zoro # G4903193
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Three Phase
- Height 1 1/8 in
- Background Color Orange
- Legend Color Black
- Width 4 1/2 in
Product Information
- Brand Stranco
- MFR # CVB-1017-PK
- Zoro # G4903193
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 4 1/2 in |
Length | 4 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Three Phase, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8.5M, Brown, PR (85590)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR006)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, 3in.and Lrgr, PK5 (CVA-1071-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- Stranco Pipe Markers, Arrow, and Banding Tape