Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Marker, SIn, PK5gle Phase, Orange, PK5, CVA-1015-PK
Mfr # CVA-1015-PK
Zoro # G4904864
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Single Phase
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Product Information
- Brand Stranco
- MFR # CVA-1015-PK
- Zoro # G4904864
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 9 in |
Character Height | 1 5/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Single Phase, Legend Text Color Black, Character Height 1 5/8 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHMD0025VP)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- LYLE Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1937-EG_18x12 (T1-1937-EG_18x12)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, 3in.and Lrgr, PK5 (CVA-1071-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- BRADY Pipe Marker, PK5, 109078-PK (109078-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape