Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Marker, Legend 4160 Volts, Orange, PK5
Mfr # CVA-1062-PK
Zoro # G4906002
product price: $4.45
/pk 5, $0.89/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 4160 Volts
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Product Information
- Brand Stranco
- MFR # CVA-1062-PK
- Zoro # G4906002
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 9 in |
Character Height | 1.625 in |
Description
Pipe Marker, Legend 4160 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Bee-Line 5/16 in. (8mm) x 30 in. G-Spliced Eye & Eye Prusik Cord (31689)
- 3M Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters (50051138660692)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- STRANCO Pipe Mrkr, 240 Volts, Orng, 1-1/8x4in., PK5 (CVB-1048-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape