Shop All Equipment & Container Labels
Stranco
Label, Limited Qty, 2.5 In, 500 Labels
Mfr # HMSL-2500-P500
Zoro # G4813033
product price: $18.79
/pk 500, $0.04/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Limited Quantities
- Material Paper
- Height 2-1/2"
- Width 2-1/2"
Product Information
- Brand Stranco
- MFR # HMSL-2500-P500
- Zoro # G4813033
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Label Height | 2 1/2 in |
Label Width | 2 1/2 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Limited Quantities |
Material | Paper |
Legend Style | Blank |
Background Color | Black, White |
Shape | Diamond |
Header | No Header |
Standards | CFR 49, IMDG, IATA, ICAO |
Color | Black on White |
Labels per Roll | 500 |
Handling Label/Placard Type | Limited Quantities |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Label Width 2 1/2 in, Label Height 2 1/2 in, Material Paper, Labels per Roll 500, Background Color Black, White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Berlin Executive Hi-Vis Vest, Med (US476)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-06-5501)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-10)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Limited Quantities, 4.5 In, 100 Labels (HMSL-450Y-P100)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- Stranco Equipment & Container Labels