Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-21009
Mfr # TC-21009
Zoro # G3995415
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Do Not Use
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Do Not Use
Product Information
- Brand Stranco
- MFR # TC-21009
- Zoro # G3995415
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend After Date_______, Product Type Inspection Label, Subject Matter Do Not Use, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools SWM35 3 x 5 ft. Commercial Rubber Scraper Mat (SWM35)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- 2W INTERNATIONAL Medium Weight Rain Suit, 2X-Large, Yellow (7025-SD 2XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUG4)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22136 (TCFSL2-22136)
- STRANCO Inspection Label, English, Quality, PK350, TC-21015 (TC-21015)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- Stranco Identification Labels