Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-10943
Mfr # TC-10943
Zoro # G4226381
original price:
$23.02
13% off
new price: $19.85
/pk 350, $0.06/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Inspected
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Inspection
Product Information
- Brand Stranco
- MFR # TC-10943
- Zoro # G4226381
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials_______, Product Type Inspection Label, Subject Matter Inspection, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- STRANCO Calibration Label, ENG, Green/White, PK225, TCSL3-21003 (TCSL3-21003)
- STRANCO Inspection Label, English, Quality, PK225, TCSL3-10943 (TCSL3-10943)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Label, Instruction, 3-1/2 In. H, PK10, OSL-848-10PK (OSL-848-10PK)
- AMERICAN LABELMARK CO LabelMaster® H-NFRL1 NFPA® Write-On Chemical Name Label, 3" x 1", Paper, 100/Roll (H-NFRL1)
- Stranco Safety Labels