Shop All Identification Labels
Stranco
Inspection Label, English, Inventory, PK350, TC1-39526
Mfr # TC1-39526
Zoro # G4844725
product price: $11.89
/pk 350, $0.03/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Shelf Life
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Shelf Life
Product Information
- Brand Stranco
- MFR # TC1-39526
- Zoro # G4844725
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Height | 1/2 in |
Label Width | 1 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend Exp. Date_______, Product Type Inspection Label, Subject Matter Shelf Life, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marker, Blue/Wh, 48 H, PK10 (05-099-03-B)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- POWERWELD 5 Finger Stick Welding Glove (PW1002)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22135 (TCFSL2-22135)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- Stranco Identification Labels