Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in
Mfr # TC-21016
Zoro # G3921522
original price:
$23.02
9% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
- Language English
Product Information
- Brand Stranco
- MFR # TC-21016
- Zoro # G3921522
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | Tested for Electrical Safety |
Item | Inspection Label |
No. of Labels | 350 |
Self-Adhesive | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Preprinted Legend | Tested For Electrical Safety |
Label Material | Polyester |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Label Color | Green on White |
Adhesive Type | Permanent Adhesive |
Number of Labels | 350 |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Tested For Electrical Safety, Product Type Inspection Label, Subject Matter Maintenance, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit (RS15-NSYV-M)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DL110)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- STRANCO Calibration Label, ENG, Orange/White, PK225 (TC3-21010)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- Stranco Identification Labels