Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TCSL2-21016
Mfr # TCSL2-21016
Zoro # G4088287
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
- Language English
Product Information
- Brand Stranco
- MFR # TCSL2-21016
- Zoro # G4088287
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | Tested for Electrical Safety |
Laminated | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Product Type | Inspection Label |
Adhesive | Adhesive |
Material Properties | Self Laminating |
Adhesive Material | Rubber |
Label Finish | Laminated |
Label Shape | Rectangle |
Adhesive Type | Permanent Adhesive |
Label Color | Green on White |
Label Material | Polyester |
Preprinted Legend | Tested For Electrical Safety |
Number of Labels | 350 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Tested For Electrical Safety, Product Type Inspection Label, Subject Matter Maintenance, Material Properties Self Laminating, Resistance Properties Abrasion-Resistant, Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP-PRO Zep-Pro LSU-IWT2-CRZH-LBR Lush Tigers Concho Emblem Crazyhorse Leather Tri-Fold Wallet (LSU-IWT2-CRZH-LBR)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STAGCXPU-10)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- STRANCO Inspection Label, ENG, Maintenance, PK225, Language: English (TCSL3-39528)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-20901 (TCSL2-20901)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21003 (TCSL2-21003)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- Stranco Safety Labels