Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TCSL2-20901
Mfr # TCSL2-20901
Zoro # G7095356
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Service Record
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Service
Product Information
- Brand Stranco
- MFR # TCSL2-20901
- Zoro # G7095356
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Next Serv Date_______, Serv Date_______, Product Type Maintenance Label, Subject Matter Service, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Yellow Caution Belt (708418YBC)
- NMC Individual Character Stencil Number Set 4", Pk12 (PMN4)
- MCR SAFETY Welding Gloves, Goatskin Palm, S, PR (3613S)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- NMC Nfpa Label Symbol 2", Pk5, Subject Matter: Hazard Communication (DCL132)
- Stranco Identification Labels