Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC-39528
Mfr # TC-39528
Zoro # G3253677
product price: $21.89
/pk 350, $0.06/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Preventive Maintenance
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
Product Information
- Brand Stranco
- MFR # TC-39528
- Zoro # G3253677
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | Preventive Maintenance |
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Color | Blue on White |
Legend | By_______Date_______Next Check Date_______ |
Legend/Background Color | Blue/White |
Write on Surface | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Self-Adhesive | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Preprinted Legend | By_______Date_______Next Check Date_______ |
Label Material | Polyester |
Adhesive Type | Permanent Adhesive |
Number of Labels | 350 |
Label Color | Blue |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Next Check Date_______, Product Type Inspection Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- NMC Safety Data Sheet Binder Yellow (RTK63C)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21012 (TC3-21012)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22135 (TCFSL2-22135)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- Stranco Identification Labels