Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC-22131
Mfr # TC-22131
Zoro # G9091205
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Ladder Inspected
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
Product Information
- Brand Stranco
- MFR # TC-22131
- Zoro # G9091205
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Ladder Inspected |
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | By_______Date_______Next Due_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
Self-Adhesive | Yes |
No. of Labels | 350 |
Item | Inspection Label |
Product Type | Maintenance Label |
Adhesive | Adhesive |
Preprinted Legend | By_______, Date_______, Next Due_______ |
Number of Labels | 350 |
Label Shape | Rectangle |
Adhesive Type | Permanent Adhesive |
Label Color | Green, White |
Adhesive Material | Acrylic |
Label Material | Polyester |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Next Due_______, Product Type Maintenance Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-L (GL3004CWL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, XL, PR (KCHA5-05-XL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10904 (TC-10904)
- STRANCO Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in (TC-21016)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21002 (TCSL1-21002)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- Stranco Identification Labels