Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK225, TC3-10911
Mfr # TC3-10911
Zoro # G4845897
original price:
$19.43
9% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Maintenance
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Maintenance
Product Information
- Brand Stranco
- MFR # TC3-10911
- Zoro # G4845897
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CURAD Mask, Face, Mdcal, Germ, 10/Bx Pk (MIICUR812S)
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21012 (TC3-21012)
- NMC Danger 110 Volts Label, Pk5, D700AP (D700AP)
- Stranco Identification Labels