Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 6
Mfr # HPS-FS1212-6
Zoro # G5209057
original price:
$10.15
6% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Character 6
- Overall Width 12 in
- Background Color White
- Material PVC Board
Product Information
- Brand Stranco
- MFR # HPS-FS1212-6
- Zoro # G5209057
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Character | 6 |
Background Color | White |
Material | PVC Board |
Legend Color | black |
Character Type | Numbers |
Die Cut | No |
Character Color | Black |
Style | Two-Sided |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- RINGERS GLOVES Impact Resistant Gloves, Green, L, PR (260)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99948 (FD-2-C-16-99948)
- Stranco Signs