Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 3
Mfr # HPS-FS1212-3
Zoro # G5209023
original price:
$10.25
10% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Background Color White
- Character Color Black
- Legend Color black
- Die Cut No
Product Information
- Brand Stranco
- MFR # HPS-FS1212-3
- Zoro # G5209023
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Background Color | White |
Character Color | Black |
Legend Color | black |
Die Cut | No |
Character Type | Numbers |
Style | Two-Sided |
Material | PVC Board |
Character | 3 |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- SINGING ROCK Singing Rock 497211 Expert 3D Steel Speed Harness - Medium Large (497211)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-103 (FS-17-103)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- Stranco Signs