Shop All Letters and Numbers
Stranco
Hanging Aisle Sign, Legend 16
Mfr # HPS-FS1212-16
Zoro # G2957319
original price:
$8.25
10% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 12 in
- Style Two-Sided
- Character Color Black
- Material PVC Board
Product Information
- Brand Stranco
- MFR # HPS-FS1212-16
- Zoro # G2957319
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Character Type | Numbers |
Style | Two-Sided |
Character Color | Black |
Material | PVC Board |
Die Cut | No |
Background Color | White |
Character | 16 |
Item | Hanging Aisle Sign |
Legend Color | black |
Thickness | 1/8" |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- NMC Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Glow Rigid (SPGLTV44)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- STRANCO Die-Cut Refl. Letter Label, T, 4In H, PK5 (DWR-4-T-5)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- STRANCO Reflective Number Label, 8, 2-1/2in H, PK25 (RUM200-8-YB)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- HY-KO 3In Reflective Number 5, 10PK (B00446)
- Stranco Letters and Numbers