Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 15
Mfr # HPS-FS1212-15
Zoro # G9082561
original price:
$7.79
10% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Character 15
- Overall Height 12 in
- Material PVC Board
- Character Color Black
Product Information
- Brand Stranco
- MFR # HPS-FS1212-15
- Zoro # G9082561
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Character | 15 |
Material | PVC Board |
Character Color | Black |
Character Type | Numbers |
Die Cut | No |
Style | Two-Sided |
Legend Color | black |
Background Color | White |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (841508)
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-705 (FSG-17-705)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- NMC Arrow Walk On Floor Sign, WFS84YL (WFS84YL)
- Stranco Signs