Shop All Floor Signs
Stranco
Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806
Mfr # FS-8-806
Zoro # G6579942
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit And Directional Arrow
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Product Information
- Brand Stranco
- MFR # FS-8-806
- Zoro # G6579942
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Sign Legend Character Height | 1 1/4 in |
Diameter | 8 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Exit And Directional Arrow, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083784)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707D-11)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB1L)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-618 (FS-624-618)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- Stranco Floor Signs