Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104
Mfr # FS-17-104
Zoro # G6524800
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Keep Area In Front of Electrical Panel Clear
- Width 17 in
- Height 17 in
- Sign Shape Circle
Product Information
- Brand Stranco
- MFR # FS-17-104
- Zoro # G6524800
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 5/8 in |
Diameter | 17 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Area In Front of Electrical Panel Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- MILWAUKEE TOOL N95 Respirator (20 pk) (48-73-4035)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-103 (FS-17-103)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-101 (FS-17-101)
- Stranco Floor Signs