Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 2
Mfr # DWR-SINGLE-8-2
Zoro # G9485533
original price:
$6.47
15% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-2
- Zoro # G9485533
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XL)
- MCR SAFETY Gloves, L, PR (MU3624L)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- STRANCO Die-Cut Reflective Number Label, 1 (DWR-SINGLE-8-1)
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- STRANCO Die-Cut Reflective Number Label, 7 (DWR-SINGLE-8-7)
- STRANCO Die-Cut Reflective Number Label, 6, 6In H (DWR-6-6-EA)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- Stranco Letters and Numbers