Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 1, PK5
Mfr # DWR-5-1-5
Zoro # G9804374
product price: $5.79
/pk 5, $1.16/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-5-1-5
- Zoro # G9804374
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 1 1/8 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, 2XL, 100 PK, Black (ND6020)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- Stranco Letters and Numbers