Stranco

Die-Cut Reflective Number Label, 1


product price: $5.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Character Type Numbers
  • Character Height 8 in
  • Overall Height 8 in
  • Character Color White
  • Material Vinyl
See all product information

Product Information

Dimensions

Character Height 8 in
Overall Height 8 in
Overall Width 4 3/4 in

Description

Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.