Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 1, 6In H
Mfr # DWR-6-1-EA
Zoro # G5223897
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-6-1-EA
- Zoro # G5223897
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Character Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- JUSTIN ORIGINAL WORKBOOTS Size 9 1/2 Men's Western Boot Steel Western Boot, Brown (SE4688)
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XXL (4521-XXL)
- STRANCO Die-Cut Reflective Number Label, 6, 6In H (DWR-6-6-EA)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-5-9-10)
- STRANCO Reflective Letter Label, A, 2-1/2in H, PK25 (RUM200-A-YB)
- HY-KO 4In Black Plastic Number 0, 10PK (A10290)
- Stranco Letters and Numbers