Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, G, 6In H
Mfr # DWR-6-G-EA
Zoro # G9497223
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-6-G-EA
- Zoro # G9497223
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Character Width | 3 1/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Circuit Breaker Lockout Double Pole (CB04)
- CHAMPION SPORTS Champion Sports SK2TL Rhino All Sport Sock; Teal - Medium (SK2TL)
- VGUARD A19A3, Nitrile Exam Gloves, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- MILWAUKEE TOOL Winter Demolition Gloves – L (48-73-0042)
- STRANCO Die-Cut Reflective Number Label, 8 (DWR-SINGLE-8-8)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- Stranco Letters and Numbers