Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, E
Mfr # DWR-SINGLE-8-E
Zoro # G2822051
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-E
- Zoro # G2822051
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 2XL (127-22005)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- STRANCO Die-Cut Reflective Letter Label, A (DWR-SINGLE-8-A)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die-Cut Refl. Number Label, 4, 2In H, PK5 (DWR-2-4-5)
- STRANCO Die-Cut Refl. Letter Label, K, 3In H, PK5 (DWR-3-K-5)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-5-1-10)
- HY-KO 3In Black Vinyl Letter G, 10PK (A30417)
- Stranco Letters and Numbers