Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, D, 6In H
Mfr # DWR-6-D-EA
Zoro # G9497205
original price:
$4.48
10% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-6-D-EA
- Zoro # G9497205
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 3/8 in |
Character Width | 3 3/8 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF501AF-BLK)
- SIGNMISSION OSHA Notice Sign, Bump Caps Required Beyond This Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-10397)
- VGUARD A16A1, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- STRANCO Die-Cut Reflective Letter Label, H, 6In H (DWR-6-H-EA)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- STRANCO Die Cut Letter Label, I (DBV-SINGLE-8-I)
- HILLMAN 3" Stencil Set (847027)
- Stranco Letters and Numbers