Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, B
Mfr # DWR-SINGLE-8-B
Zoro # G2822088
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-B
- Zoro # G2822088
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX376L-08)
- LEGEND VALVE A92 2" NPT X 2-1/2" NST (322-533)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-5-8-10)
- STRANCO Die-Cut Reflective Number Label, 1 (DWR-SINGLE-8-1)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-2-9-10)
- HY-KO 4 In Satin Black Finish Number 1, 5PK (A31301)
- Stranco Letters and Numbers