Shop All Letters and Numbers
Stranco
Die-Cut Refl. Letter Label, N, 4In H, PK5
Mfr # DWR-4-N-5
Zoro # G9497153
product price: $4.75
/pk 5, $0.95/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color White
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DWR-4-N-5
- Zoro # G9497153
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Character Width | 2 1/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- LYLE Alum Danger Respirator Required, 10"x7", Legend Style: Text (LCU4-0427-NA_10X7)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- STRANCO Die-Cut Refl. Letter Label, R, 4In H, PK5 (DWR-4-R-5)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- STRANCO Die-Cut Reflective Letter Label, G, 6In H (DWR-6-G-EA)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-2)
- Stranco Letters and Numbers