Shop All Letters and Numbers
Stranco
Die Cut Number Label, 9, 10 Cards, PK10
Mfr # DBV-2-9-10
Zoro # G0693430
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-2-9-10
- Zoro # G0693430
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D72 (475D72)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (24009091)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Ylw/Grn, PR (SDX2-HAD-05-XL)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-2-2-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- STRANCO Die Cut Letter Label, I (DBV-SINGLE-8-I)
- STRANCO Die-Cut Refl. Number Label, 8, 4In H, PK5 (DWR-4-8-5)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- HY-KO 3In White Vinyl Number 3, 10PK (A30503)
- Stranco Letters and Numbers