Shop All Letters and Numbers
Stranco
Die Cut Number Label, 9, 10 Cards, PK10
Mfr # DBV-1.5-9-10
Zoro # G2108009
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-1.5-9-10
- Zoro # G2108009
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1.5-8-10)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1.5-4-10)
- STRANCO Die-Cut Refl. Letter Label, R, 4In H, PK5 (DWR-4-R-5)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-6-5)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 6", PK108 (DCA-67)
- Stranco Letters and Numbers