Shop All Letters and Numbers
Stranco
Die Cut Number Label, 8
Mfr # DBV-SINGLE-6-8
Zoro # G9466274
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-8
- Zoro # G9466274
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19286)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- BRADY Numbers and Letters Labels, PK 10 (5180P-I)
- Stranco Letters and Numbers