Shop All Letters and Numbers
Stranco
Die Cut Number Label, 8, 10 Cards, PK10
Mfr # DBV-1-8-10
Zoro # G0693546
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-1-8-10
- Zoro # G0693546
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4900LN)
- STI FIRESTOP LCI Intumescent Sealant- 10.1oz Tube, PK 12 (FR-STI-LCI300-12PK)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- 5.11 Taclite TDU Shrt Slv Shirt, L, Dark Navy (71339)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1-9-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1-5-10)
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-4-E-10)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- Stranco Letters and Numbers