Shop All Letters and Numbers
Stranco
Die Cut Number Label, 7
Mfr # DBV-SINGLE-8-7
Zoro # G9466344
original price:
$3.43
13% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-7
- Zoro # G9466344
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Kevlar(R) Sleeve, 1 Ply, ANSI Cut Level 3 (10-KS18S)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- FALLTECH Confined Space Tripod, Black (7507)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-4-A-10)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-6-5)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 0, Flat Black (HN5-0 FBL)
- Stranco Letters and Numbers