Shop All Letters and Numbers
Stranco
Die Cut Number Label, 7
Mfr # DBV-SINGLE-6-7
Zoro # G9466265
original price:
$2.44
18% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-7
- Zoro # G9466265
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478U40 (478U40)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Die-Cut Refl. Number Label, 0, 4In H, PK5 (DWR-4-0-5)
- STRANCO Reflective Letter Label, J, 2-1/2in H, PK25 (RUM200-J-YB)
- STRANCO Die-Cut Refl. Number Label, 7, 3In H, PK5 (DWR-3-7-5)
- BALDWIN Estate Antique Brass House Numbers (90672.050.CD)
- Stranco Letters and Numbers