Shop All Letters and Numbers
Stranco
Die Cut Number Label, 4, 10 Cards, PK10
Mfr # DBV-4-4-10
Zoro # G9091101
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-4-4-10
- Zoro # G9091101
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (61YLP)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-4-3-10)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-4-7-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- Stranco Letters and Numbers