Shop All Letters and Numbers
Stranco
Die Cut Number Label, 4, 10 Cards, PK10
Mfr # DBV-1-4-10
Zoro # G0693589
product price: $3.89
/pk 10, $0.39/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-1-4-10
- Zoro # G0693589
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-134-427)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1-9-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1-5-10)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- Stranco Letters and Numbers