Shop All Letters and Numbers
Stranco
Die Cut Number Label, 1
Mfr # DBV-SINGLE-6-1
Zoro # G9466204
original price:
$2.44
18% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-1
- Zoro # G9466204
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 1 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- SLOGGERS Garden Shoe Sz 8 Black (5102BK08)
- LYLE Exit Only Parking Sign, 18" x 12 (T1-1909-HI_12x18)
- VIKING Open Road Safety W Pant Green (D6323WPG-L)
- STRANCO Die-Cut Refl. Letter Label, L, 4In H, PK5 (DWR-4-L-5)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- STRANCO Die-Cut Refl. Letter Label, R, 3In H, PK5 (DWR-3-R-5)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-1.5-0-10)
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- Stranco Letters and Numbers