Shop All Letters and Numbers
Stranco
Die Cut Number Label, 0
Mfr # DBV-SINGLE-8-0
Zoro # G9091135
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-0
- Zoro # G9091135
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, Vinyl, 8 ft Long x 3 ft Wide, 1 in Thick (A2BZ3)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- RADIANS Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt (FRS-001K-2X)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-8-9)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- STRANCO Die-Cut Refl. Letter Label, H, 4In H, PK5 (DWR-4-H-5)
- STRANCO Die-Cut Refl. Letter Label, I, 4In H, PK5 (DWR-4-I-5)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- NMC High Intensity Numbers 1.5" 0-9 (HIN158)
- Stranco Letters and Numbers