Shop All Letters and Numbers
Stranco
Die Cut Number Label, 0, 10 Cards, PK10
Mfr # DBV-3-0-10
Zoro # G9090961
original price:
$6.71
26% off
new price: $4.95
/pk 10, $0.50/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-3-0-10
- Zoro # G9090961
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH N95 Disposable Respirator, Universal, Green, PK210 (695)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- STRANCO Die-Cut Reflective Number Label, 6 (DWR-SINGLE-8-6)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- STRANCO Die-Cut Refl. Number Label, 1, 3In H, PK5 (DWR-3-1-5)
- Stranco Letters and Numbers