Shop All Letters and Numbers
Stranco
Die Cut Letter Label, Z, 10 Cards, PK10
Mfr # DBV-3-Z-10
Zoro # G2820916
product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-3-Z-10
- Zoro # G2820916
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTOBOCK Ottobock 5065N-L-S-7 Omo Neurexa Plus Shoulder Orthosis - Left; Smalll (5065N=L-S-7)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Brass Steel (FSE200-1422-H-PB)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-3-R-10)
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-3-S-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- SEGOMO TOOLS 36 Piece 6mm 1/4 Inch Professional Letter & Number Punch Stamp Set (STAMPSET14)
- Stranco Letters and Numbers