Shop All Letters and Numbers
Stranco
Die Cut Letter Label, W
Mfr # DBV-SINGLE-6-W
Zoro # G2820277
original price:
$2.37
5% off
new price: $2.25
/ea
$2.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-W
- Zoro # G2820277
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Barrier, Polyurethane (QDWC1010)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-6-C)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-6-F)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-2-A-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- CAPRI TOOLS Professional 3/16 in Letter Stamp Set, 27 pcs (CP23100-316L)
- Stranco Letters and Numbers